Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exstik II TDS, Conductivity, Salinity Pen

  • Mfr # EC400

  • Zoro # G1044145


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr (Meter) 6 mo Conditional (Electrode)
Includes
48 in Neck Strap, Batteries, Conductivity Cell, Sample Cup with Cap, Sensor Cap
Display
LCD with Bargraph
Power Source
CR2032 Batteries
Automatic Temperature Compensation
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC400
Zoro #
G1044145
UPC #
793950054000
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr (Meter) 6 mo Conditional (Electrode)
Overall Width
1 3/8 in
Overall Depth
1 5/8 in
Overall Height
6 3/4 in
Manufacturer Warranty Length
1 yr (Meter); 6 mo Conditional (Electrode)

Details

Item
Pocket Multiparameter Meter
Includes
48 in Neck Strap, Batteries, Conductivity Cell, Sample Cup with Cap, Sensor Cap
Display
LCD with Bargraph
Power Source
CR2032 Batteries
Automatic Temperature Compensation
No
Calibration
1 point, 2 point, 3 point
Waterproof
Yes
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
32 Degrees to 149 Degrees F
Standards
EC EMC Directive and RoHS Directive for CE Marking
Operating Temp. Range (C)
0 Degrees to 65 Degrees C
Displayed Temperature Range
-5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F
Temp. Accuracy
+/-1.8 Degrees F
Temp. Resolution
0.1 Degrees F
Salinity Range
0 to 99.9 ppm, 1.00 to 9.99 ppt, 100 to 999 ppm
TDS Resolution
0.01 ppt, 0.1 ppm, 1 ppm
Memory
Stores 15 Labeled Readings
Electric Conductivity Range
0 to 199.9 micronS/cm, 200 to 1999 micronS/cm, 2.00 to 19.99 mS/cm
Temperature Compensation Range
32 Degrees to 140 Degrees F/0 Degrees to 60 Degrees C
TDS Accuracy
+/-2% FS
Sub-Category
Handheld
TDS Range
0 to 99.9 ppm, 1.00 to 9.99 ppt, 100 to 999 ppm
Electric Conductivity Accuracy
+/-2% f.s.
Salinity Accuracy
+/-2% FS
Electric Conductivity Resolution
0.1 uS/cm
Number of Tests
15
Salinity Resolution
0.01 ppt, 0.1 ppm, 1 ppm
Product Type
Pocket Multiparameter Meter
Temperature Accuracy
+/-1 Degrees C
Display Temperature - Minimum
0 Degrees C
Display Type
Digital
TDS Concentration Range - Minimum
1 ppt
Operating Temperature - Minimum
0 Degrees C
Conductivity Range - Maximum
1,999 uS/cm
Data Logging Included
Data Recorded
Conductivity Accuracy
+/-2% FS
TDS Concentration Range - Maximum
9.99 ppt
Display Temperature - Maximum
65 Degrees C
Salinity - Minimum
1 ppt
Salinity - Maximum
9.99 ppt
Operating Temperature - Maximum
65 Degrees C
Conductivity Resolution
0.1 uS/cm
Conductivity Range - Minimum
0 uS/cm
Test Parameters
Conductivity, Salinity, Total Dissolved Solids, Temperature
Temperature Compensation
Manual
Interface Type
No Wired Interface

Description

Pocket Multiparameter Meter, Electric Conductivity Range 0 to 199.9 micronS/cm, 200 to 1999 micronS/cm, 2.00 to 19.99 mS/cm, TDS Range 0 to 99.9 ppm, 1.00 to 9.99 ppt, 100 to 999 ppm, Oxygen Concentration -, Waterproof Yes, Automatic Temperature Compensation No, Displayed Temperature Range -5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F, Salinity Range 0 to 99.9 ppm, 1.00 to 9.99 ppt, 100 to 999 ppm, Free Chlorine -, Total Chlorine -, Operating Temp. Range (F) 32 Degrees to 149 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.