- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- RH Meters & Thermohygrometers
- /
- Humidity Solution Kit For Rh350
Extech
Humidity Solution Kit For Rh350
- Zoro #: G0633215
- Mfr #: RH350-CAL
$51.29
- Promotion Restriction: Not eligible for promotion
- Item: Humidity Solution Kit For Rh350, 33% And 75%
- Compatible Brand and Series: Extech
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $51.29
Extech #RH350-CAL Specifications
- Zoro #: G0633215
- Mfr #: RH350-CAL
- Promotion Restriction: Not eligible for promotion
- Item: Humidity Solution Kit For Rh350, 33% And 75%
- Compatible Brand and Series: Extech
- Compatible Manufacturer Model Number: 445815
- Product Type: Humidity Solution Kit
- Country of Origin (subject to change): China
Description
Humidity Solution Kit For Rh350, 33 Percent And 75 Percent
Reviews of Extech #RH350-CAL
Explore more
- EXTECH Clock Digital Hygrometer, 23 to 122 F CTH10A
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge SDL500
- EXTECH Chart Recorder With Nist Rh520A-240 RH520A-240-NIST
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng RH490-NIST
- EXTECH Relative Humidity Meter, w/IR Thermometer HD500-NISTL
- COOPER ATKINS Freezer and Cooler Analog Hygrometer 212-159-8
- SEGOMO TOOLS Soil Moisture Hygrometer Sensor & Reader (For Gardening, T06004C
- TRIPLETT Hygro Thermometer with Remote Probe/IR RHT70
- DWYER INSTRUMENTS Digital Hygrometer, Indoor/Outdoor, LCD 485B-1
- Extech RH Meters & Thermohygrometers