Extech
Hygro-Thermometer, w/IR Thermometer
Mfr # RH101
Zoro # G2106912
product price: $214.49
/ea
Free Shipping & Returns
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Meter Style With Infrared Thermometer
- Relative Humidity Range 10 to 95%
- Temp. Range (C) -20 to 60
- Humidity Accuracy +/-3.5%
- Temp. Range (F) -4 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Extech
- MFR # RH101
- Zoro # G2106912
- UPC # 793950441015
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 39 in |
Focus Spot Size and Distance | 1 in @ 8 in |
Probe Length | 6.5 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 0.75 in |
Manufacturer Warranty Length | 2 yr |
Probe Diameter | 0.75 in |
Overall Depth | 1.57 in |
Overall Width | 2.95 in |
Overall Height | 5.9 in |
Cable Length | 39 in |
Description
Relative Humidity Meter, With Infrared Thermometer, 10 to 95 Percent Relative Humidity Range, +/-3.5 Percent Humidity Accuracy, -4 Degrees to 140 Degrees F Temp. Range (F), +/-3 Degrees Temp. Accuracy (F), 0.1 Percent Humidity Resolution, Sensor Type Infrared, Precision Capacitance Sensor, Thermistor, Display LCD, Memory Max Only, Battery Type 9V, Auto Power Off Yes, Data Hold Yes, Response Time 180 sec, Data Logging No, Includes Holster, Stand
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Alligator Clip Set, Large (R1210)
- ASHCROFT Digital Test Pressure Gauge, 0 to 600 psi, 3 in Dial, 1/4 in NPT, Bottom Location (302074SD02L600BL)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- ASHCROFT Test Pressure Gauge, 0 to 30 psi, 3 in Dial, 1/4 in NPT, Bottom Location (30-1084S 02L 30 PSI)
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (SDL500)
- EXTECH Temp/Humdty Mtr, 10 to 90 per Rel Hum Rng (445580)
- EXTECH Dew Point Mtr, 0 to 100 per Rel Hum Rnge (RH390-NIST)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- EXTECH Temp/Humdty Mtr, 20 to 90 per Rel Hum Rng (44550)
- EXTECH Clock Digital Hygrometer, 23 to 122 F (CTH10A)
- EXTECH Clock Digital Hygrometer, 14 to 140 F (445702)
- GENERAL TOOLS Temperature Humidity Meter, Pen, 20-100Pct (PTH8707)