Extech
Immersion Probe, -40 to 842 Deg F, 4 In L
Mfr # 801515
Zoro # G4584291
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element J Thermocouple
- Temp. Range (F) -40 Degrees to 842 Degrees
- Probe Contact Material Stainless Steel
Explore More Products
- EXTECH RTD Temperature Probe, for Mfr. No.EN100 EN100-TP
- EXTECH Temperature Probe, PRT, -4 to 176 deg. F RH550-P
- EXTECH Pipe Clamp Temp Probe, -4 to 450 Deg F TP400
- EXTECH Probe, Temperature For 341350A-P 850190
- EXTECH Thermistor Probe, -22degF - 158degF TH30 TP830
- EXTECH Immersion Temp Probe, -40 to 1472 Deg F 881605
- EXTECH Thermistor Probe, Mono Plug, PH Meters 850188
- LOVE Surface Temp Probe, -58 to 302 Deg F TS-6
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor I2-15042
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 12 In L TE-DFG-B1244-00
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) R2940
- Extech Temperature Probes