Extech
Immersion Temp Probe, -4 to 158 Deg F
Mfr # TP890
Zoro # G1707133
product price: $15.99
/ea
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -20 Degrees to 70 Degrees
- Temp. Range (F) -4 Degrees to 158 Degrees
- Probe Connection Type Proprietary Mono
- Probe Wire Length 4 ft
- Temperature Measuring Element Thermistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Extech
- MFR # TP890
- Zoro # G1707133
- UPC # 793950388907
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Probe Wire Length | 4 ft |
Manufacturers Warranty Length | 6 mo |
Probe Length | 4.25 in |
Cable Length | 4 ft |
Manufacturer Warranty Length | 6 mo |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 4 1/4 in |
Description
Immersion Temperature Probe, For Application Air, Surface, Proprietary Mono, Cable Length 4 ft, Sensor Type Thermistor, -4 Degrees to 158 Degrees F/-20 Degrees to 70 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Lead-Free Vacuum Gauge, 30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, Steel Case Material (PEM1431LF)
- EXTECH Gauge, Digital Force, 0.05 to 176 Ounces (475040)
- SSI Digital Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location (MGA-300-A-9V-R)
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- EXTECH Humidity Calibrtn Kit, 33 per RH & 75 RH (RH300-CAL)
- EXTECH Temp/Humdty Mtr, 20 to 90 per Rel Hum Rng (44550)
- EXTECH Heat Index Psychrometer, 4 to 122 F (RH25)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300)
- YELLOW JACKET Temp/Humdty Meter, 0 to 100 Rel Hum Rnge (69008)
- TRIPLETT HYGRO-THERMOMETER WITH NIST (RHT22-NIST)