This item is Discontinued.

Extech Stopwatch, Count Down, 10 hrs, LCD HW30-NISTL

This item is Discontinued.

Extech

Stopwatch, Count Down, 10 hrs, LCD (Discontinued)

Mfr # HW30-NISTL
Zoro # G8027074
UPC # 793950365311
Country of Origin China
Category Stopwatches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW30-NISTL
Zoro #
G8027074
UPC #
793950365311
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
3/4 in
Overall Height
3 1/8 in
Manufacturer Warranty Length
2 yr
Overall Width
2 5/8 in
Lanyard Length
39 in
Fits Chest Size
Displays Temperature, Humidity and Heat Index, Lap Recall, Programmable Heat Index Alarm

Details

Item
Digital Stopwatch
Type
Relative Humidity and Temperature
Timing Range
9 hr, 59 min, 59.99 sec
Accuracy
+/-3 Seconds Per Day
Display
2-line LCD
Battery Type
CR2032
Features
Displays Temperature, Humidity and Heat Index, Lap Recall, Programmable Heat Index Alarm
Calendar Display
Yes
Water Resistant
No
Temp. Range
14 to 122 F
Heat Index
70 to 122 F
Memory Recall
30 Laps or Splits
Relative Humidity Range
1 to 99%
Includes
39 in Neck Strap, Battery, Instructions
Lap Counter
99
Alarm
Programmable
Hour Chime
No
Countdown Timer
Yes
Elapsed Time
Yes
Snooze Alarm
No
12/24 Hour Clock Operation
Yes
Split Time
Yes
Calibration Certificate
Limited to Stopwatch Functions Only NIST
Maximum Temperature Measured
122 Degrees F
Minimum Temperature Measured
14 Degrees F
Resistance Properties
Water Resistant
Weight
3 oz
Number of Batteries Required
1
Battery Voltage
3V
Alarm Type
Audible
Clock Function Included
Yes
Count Direction
Count Down
Digital Display Screen Type
LCD
Calibration Certificate Type
NIST
Batteries Included
Yes
Maximum Time Capacity
9 hrs, 59 minutes, 59 seconds

Description

Digital Stopwatch, Accuracy +/-3 Seconds Per Day, Features Displays Temperature, Humidity and Heat Index, Lap Recall, Programmable Heat Index Alarm, Count Direction Count Down, Digital Display Screen Type LCD, Maximum Time Capacity 9 hrs, 59 minutes, 59 seconds, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type NIST, Maximum Temperature Measured 122 Degrees F, Minimum Temperature Measured 14 Degrees F, Clock Function Included Yes, Lanyard Length 39 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.