AirFilter, 5.875inD, 20inH, 20inW, Pleated

  • Mfr # RF-400-HEPA

  • Zoro # G1984336


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 17
Actual Depth
6 in
Actual Height
20 in
Actual Width
20 in
Frame Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RF-400-HEPA
Zoro #
G1984336
UPC #
819724010123
Country of Origin
United States

Dimensions

Actual Depth
6 in
Actual Height
20 in
Actual Width
20 in
Nominal Filter Size
20 x 20 x 6
Nominal Depth
5 7/8 in
Nominal Width
20 in
Nominal Height
20 in

Details

Performance Rating
MERV 17
Frame Included
Yes
Air Flow @ 300 fpm
550 cfm
Standards
ASHRAE 52 Test Method, UL Listed
Item
Air Filter
For Use With
Mfr. No. 400-UCA1
Filter Rating (Microns)
0.3 micron
Media Material
Aluminum
Filter Type
Pleated
Media Area
71 sq ft
Filter Efficiency
99.97 %
Number of Filters
1
Filters Out
Dust, Fumes, Allergens, Mold, Smoke
Includes Frame
Frame Included
Compatible Manufacturer Model Number
400-UCA1
Filters Down To
0.3 micron
Number of Layers
1
Frame Material
Metal

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 6 in, Actual Height 20 in, Actual Width 20 in, Compatible Grainger Part Number 56HV22, 60JD32, Compatible Manufacturer Model Number 400-UCA1, Number of Filters 1, Media Material Aluminum, Nominal Depth 5 7/8 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 0.3 micron, Filters Out Dust, Fumes, Allergens, Mold, Smoke, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm 550 cfm, Frame Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.