EXTREMESWITCHING 5420F 16 100MB/1GB/2.5GB 802.3BT 90W POE 32 10/100/1000BASET FD
Mfr # 5420F-16MW-32P-4XE
Zoro # G314897652
product price:Â $15,684.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
3(2) Gigabit Ethernet PoE+, (2) Stack, 1(6) 2.5 Gigabit Ethernet PoE, (4) 10 Gigabit Ethernet Expansion Slot
Expansion Slot Type
SFP+, SFP-DD
Number of Power Supplies Supported
1
Number of SFP+ Slots
4
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5420F-16MW-32P-4XE
Zoro #
G314897652
UPC #
644728051977
Country of Origin
Taiwan, Province of China
Details
Port/Expansion Slot Details
3(2) Gigabit Ethernet PoE+, (2) Stack, 1(6) 2.5 Gigabit Ethernet PoE, (4) 10 Gigabit Ethernet Expansion Slot
Expansion Slot Type
SFP+, SFP-DD
Number of Power Supplies Supported
1
Number of SFP+ Slots
4
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
16
Total Number of Expansion Slots
6
Network Technology
2.5GBase-T, 10GBase-X, 10/100/1000Base-T
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Stack Port
Yes
Series
5000
Item
Ethernet Switch
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.