This item is Discontinued.

This item is Discontinued.
72"W x 30"D Pro Extreme Power Workstation Hutch Black w/ Chrome Handle (Discontinued)
Mfr #
EX7201HCBK
Zoro #
G005736574
UPC # 892562002703
Country of Origin China
Category Tool Storage Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX7201HCBK
- Zoro #
- G005736574
- UPC #
- 892562002703
- Country of Origin
- China
Dimensions
- Width
- 72"
- Depth
- 30"
Details
- Item
- Workstation Hutch
- Color
- Black
- Features
- Workstation Hutch
- Tool Storage Type Included
- Hutch
Description
Extreme Tools EX Professional Tool Box Series is the ULTIMATE in tool storage. The EX7201HC 72” Extreme Power Workstation Hutch gives you the perfect spot to work! Plug into the built-in power strip, and you are ready to use your power tools or tablet. The large stainless steel work surface and stainless steel adjustable shelf resist oxidation, scratches and stains. Use the powder coated steel peg board side walls and shelf to hold your tools. The Extreme Power Workstation Hutch along with the 72” 17 Drawer Professional Triple Bank Roller Cabinet make an incredible combination!
Extreme Tools 72" Extreme Power Workstation Hutch:
• Dimensions: 72”W x 30”D x 26.5”H;
• Heavy-duty 304 grade, 19 gauge stainless steel work surface
• Full-width adjustable 304 grade, 19 gauge stainless steel shelf with built-in 6 outlet power strip
• AkzoNoble high gloss, powder coat finish
• No visible spot welds allow for an amazingly smooth, clean look
• Full-width, polished clear coat anodized aluminum lid handle resists oxidation and looks great for years
• Roller bearing slides make opening and closing the lid smooth and easy
• Full-width door stiffener prevents warping and twisting making opening the lid trouble-free
• Powder coated steel peg board panels on both interior sides of hutch provide extra hanging storage
• Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
• Locks can be keyed to match the roller cabinet
• Shipping Weight: 490 lbs.
Complete your tool storage with
• EX7217RC Extreme Tools 72” 17 Drawer Professional Triple Bank Roller Cabinet
• EX2404SC 24” 4 Drawer / 2 Shelf Professional Side Cabinet also available
Extreme Tools 72" Extreme Power Workstation Hutch:
• Dimensions: 72”W x 30”D x 26.5”H;
• Heavy-duty 304 grade, 19 gauge stainless steel work surface
• Full-width adjustable 304 grade, 19 gauge stainless steel shelf with built-in 6 outlet power strip
• AkzoNoble high gloss, powder coat finish
• No visible spot welds allow for an amazingly smooth, clean look
• Full-width, polished clear coat anodized aluminum lid handle resists oxidation and looks great for years
• Roller bearing slides make opening and closing the lid smooth and easy
• Full-width door stiffener prevents warping and twisting making opening the lid trouble-free
• Powder coated steel peg board panels on both interior sides of hutch provide extra hanging storage
• Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
• Locks can be keyed to match the roller cabinet
• Shipping Weight: 490 lbs.
Complete your tool storage with
• EX7217RC Extreme Tools 72” 17 Drawer Professional Triple Bank Roller Cabinet
• EX2404SC 24” 4 Drawer / 2 Shelf Professional Side Cabinet also available
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.