This item is Discontinued.

This item is Discontinued.
Extreme Tools EX4106TCSRDBK 41"W x 25-3/4"D x 43-7/8"H 6 Drawer Red Sliding Top Tool Cart (Discontinued)
Mfr #
EX4106TCSRDBK
Zoro #
G205308823
UPC # 817895013844
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX4106TCSRDBK
- Zoro #
- G205308823
- UPC #
- 817895013844
- Country of Origin
- China
Description
Extreme tools ex4106tcsrdbk 41"w x 25-3/4"d x 43-7/8"h 6 drawer red sliding top tool cart extreme toolsex professional series 41" 6 drawerstainless steel sliding top tool cart combines the convenience of a cart with the storage capacity of a cabinet. The stainless steel top easily slides open to provide access to all your tools in the top drawer as well as the prybar/tool holders on the sides of the cart. The closed lid provides a durable stainless steel work area and still allows access to the top drawer. Patented quick release self-latching anodized aluminum drawer pulls keep drawers closed until you are ready to open them. Drawers use heavy-duty ball bearing slides load rated 100-200* lbs. Per drawer. (*drawers with double slides.) the cart's corners are covered in tough, impact-resistant non-marking bumpers. four 6" x 2" proprietary mag wheel lockable swivel casters allow you to easily move the tool cart in your workspace. As an added bonus, we have included our power tool rack accessory which hangs off the side of the tool cart and keeps your power tools within easy reach. features: dimensions: 41.75"w x 25.75"d x 43.875"h easy access to tools by opening the top drawer or sliding the top lid to each side top drawerstorage remains accessible if lid is closed convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel quick release self-latching, powder coated aluminum drawer pulls 6 big drawers 2 are extra deep drawers use heavy-duty ball bearing slides load rated 100 200* lbs. Per drawer (*drawers with double sets of slides) full-width, anodized aluminum drawer pulls tough, impact-resistant non-marking bumpers protect the cart's corners pry bar/ tool holders and hangers on both sides of cart sturdy, heavy-duty steel construction secure tubular coded lock & keys (4) 6" x 2" mag wheel locking sw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.