This item is Discontinued.

This item is Discontinued.
Extreme Tools DX722117RCBKRD 72"W x 21"D 17 Drawer Black W/Red Pulls Triple Bank Roller Cabinet (Discontinued)
Mfr #
DX722117RCBKRD
Zoro #
G605308669
UPC # 817895015169
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX722117RCBKRD
- Zoro #
- G605308669
- UPC #
- 817895015169
- Country of Origin
- China
Description
Extreme tools dx722117rcbkrd 72"wx21"d 17 drawer black w/red drawer pulls triple bank roller cabinet extreme toolsdx series dx722117rc 72" 17 drawer roller cabinet is the perfect tool box for providing loads of storage space to meet your needs. This high-quality tool box features 2 extra long drawers. Patent-pending, self-latching dx quick release drawer pulls keep drawers closed even if you are moving your tool box. Each drawer uses ball bearing slides that let you load 100-200* lbs. Per drawer (*drawers with double slides.) our huge roller cabinet gives you loads of space at an affordable price with the assurance of extreme toolsquality. features: overall dimensions: 72"w x 21"d x 42.75"h heavy-duty 14-gauge steel frame construction 2 extra long drawers fit large/long tools full-width, sturdy powder-coated steel drawer pulls patent-pending dx quick release self-latching drawer pulls keep drawers closed even when moving your tool box 21" cabinet depth ball bearing slides on drawers allow drawers to open and close smoothly ball bearing slides load rated 100 lbs. Per set of slides drawer deep drawers with 2 sets of slides hold up to 200 lbs. akzonobel high gloss powder coat finish tubular, coded security lock and keys tubular, powder-coated steel side handle included six 6"x 2" mag wheel caster (4 locking swivels and 2 rigid) casters load rated 900 lbs. Each pvc drawer liners included total capacity: 24,137 cu. In. net weight: 452 lbs. outside drawer dimensions: (wxdxh) 1 drawer 51.4x19.3x5.8m 1 drawer 51.4x19.3x2.8 7 drawer 15.7x19.3x2.8 2 drawer 15.7x19.3x11.7 3 drawer 34.1x19.3x2.8 2 drawer 15.7x19.3x5.8 1 drawer 15.7x19.3x5.8 inside dimensions: (wxdxh)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.