This item is Discontinued.

This item is Discontinued.
Extreme Tools RX192507SBBK Extreme Tools Professional 19"W x 25"D x 39-1/4" 7 Drawer Black Side Box (Discontinued)
Mfr #
RX192507SBBK
Zoro #
G105261211
UPC # 817895010973
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RX192507SBBK
- Zoro #
- G105261211
- UPC #
- 817895010973
- Country of Origin
- China
Description
Extreme tools rx192507sbbk extreme tools professional 19"w x 25"d x 39-1/4" 7 drawer black side box extreme toolsrx series rx192507sb 19" 7 drawer professional side box is the perfect addition to your rx series tool box. This professional tool box features 7 drawer with our patented quick release, self-latching drawer pulls. Our sturdy drawer latches keep your drawers closed even when you are moving your tool box. Each drawer uses full-extension ball bearing slides that let you load 100-200* lbs. Per drawer. You can also use the top of the side box as a handy work space. This convenient side box gives you loads of extra space at an affordable price with the assurance of extreme toolsquality. features: overall dimensions: 19"w x 25"d x 39"h 7 drawer: 2 deep and 1 extra deep full-width, polished extruded aluminum drawer pulls resist oxidation and stay looking great patented quick release, self-latching drawer pulls keep drawers securely closed 25" cabinet depth means lots of storage space full-extension ball bearing slides on drawers allow drawers to open and close smoothly ball bearing slides load rated 100-200* lbs per set of slides drawer *drawers with double slides akzonobel high gloss powder coat finish resists stains, scratches and chemicals tubular, coded security lock and keys can be keyed to match roller cabinet heavy duty pvc drawer liners protect your drawers and tools fits on the rx series 72" or 55" roller cabinets total capacity: 8,091 cu. In. net weight: 168 lbs. shipping weight: 220 lbs. drawers dimensions (o.d.): 5 15.7 x 23.3 x 2.8 1 15.7 x 23.3 x 11.7 1 15.7 x 23.3 x 5.8 drawers dimensions (i.d.): 5 14.8 x 22.1 x 1.9 1 14.8 x 22.1 x 10.7 1 14.8 x 22.1 x 4.8