This item is Discontinued.

Extreme Tools Extreme Tools RX412508CHBL Professional 41"W x 25"D x 21-3/8" H 8 Drawer Blue Top Chest RX412508CHBL

This item is Discontinued.

Extreme Tools

Extreme Tools RX412508CHBL Professional 41"W x 25"D x 21-3/8" H 8 Drawer Blue Top Chest (Discontinued)

Mfr # RX412508CHBL
Zoro # G505261316
UPC # 817895012991
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RX412508CHBL
Zoro #
G505261316
UPC #
817895012991
Country of Origin
China

Description

Extreme tools rx412508chbl professional 41"w x 25"d x 21-3/8" h 8 drawer blue top chest extreme toolsrx series rx412508ch 41" 8 drawer top chest incorporates the key features you want in a professional tool box. The top chest uses our patented quick release, self-latching drawer pulls that keep each drawer individually closed until you want it open. The heavy-duty steel drawers use full-extension ball bearing slides so reach every inch of your drawers. The 25" depth gives you plenty of room for your tools. Each drawer holds 100-200* lbs. (*drawers with double slides), so you can load them up. plus, the huge open till area under the lid provides room to store large or bulky objects that don't fit easily in a drawer. To give your chest the finishing touches, we built this box with full-width, polished anodized aluminum drawer pulls and chrome trim. You get extreme toolsquality in a professional box at an affordable price. features: dimensions: 41"w x 25"d x 21.375"h patented quick release, self-latching drawer pulls keep drawers closed even when the tool box is moving heavy duty steel construction supports a fully loaded chest 25" cabinet depth gives plenty of storage space 2 chrome-plated side handles make moving your top chest easy akzonobel high gloss powder coat finish resists scratches, stains and chemicals drawers use heavy duty ball bearing slides load rated 100200* lbs. Per drawer *drawers with double sets of slides pvc high density drawer liners are included to protect your drawers and tools full-width, polished anodized aluminum drawer pulls make opening drawers easy chrome trim adds the finishing touch secure tubular coded lock system keeps your tools safe while you are away capacity: 10,496.4 cu. In. net weight: 196 lbs. shipping weight: 354 lbs. drawersizes (w x d x h) outside dimensions: - 5 drawers 24.3" x 23.3" x 2.8"

Ratings & reviews