This item is Discontinued.

This item is Discontinued.
Extreme Tools RX552512RCBL Professional 55" 12 Drawer Blue Roller Cabinet (Discontinued)
Mfr #
RX552512RCBL
Zoro #
G105260733
UPC # 817895010829
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RX552512RCBL
- Zoro #
- G105260733
- UPC #
- 817895010829
- Country of Origin
- China
Description
Extreme tools rx552512rcbl professional 55" 12 drawer blue roller cabinet extreme toolsrx series rx552512rc 55" 12-drawer roller cabinet has the specialized features you want in a professional tool box. This industrial quality roller cabinet features 3 extra long drawers with an internal support bar and panels that provide strength and prevent warping or twisting. Our patented self-latching, quick release drawer pulls keep drawers closed even when moving. Each drawer uses full-extension ball bearing slides that let you load 100-200* lbs per drawer (*drawers with double slides.) we have equipped it with an industrial strength 12 gauge steel frame to support a fully loaded box. This huge roller cabinet gives you loads of space at an affordable price with the assurance of extreme toolsquality. features: overall dimensions: 55"w x 25"d x 46"h heavy-duty 12 gauge steel frame construction 3 extra long drawers with added support bar to fit large tools full-width, polished extruded aluminum drawer pulls patented quick release self-latching drawer pulls keep drawers closed even when moving 25" cabinet depth full-extension ball bearing slides on drawers allow drawers to open and close smoothly ball bearing slides load rated 100 lbs per set of slides drawer deep drawers with 2 sets of slides hold up to 200 lbs. akzonobel high gloss powder coat finish tubular, coded security lock and keys tubular stainless steel side handle on roller cabinet included 6 5"x 2" caster (4 locking swivels and 2 rigid) pvc drawer liners included total capacity: 25,799 cu in net weight: 409 lbs shipping weight: 434 lbs roller cabinet:: 1 drawer - 51.4"w x 23.3"d x 5.8"h 2 drawer- 51.4"w x 23.3"d x 2.8"h 3 drawer - 15.7"w x 23.3"d x 2.8"h 1 drawer - 15.7"w x 23.3"d x 11.7"h
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.