This item is Discontinued.

This item is Discontinued.
Extreme Tools RX722501HCBK Professional 71-15/16"W x 25"D x 22-1/4"H Black Power Workstation Hutch (Discontinued)
Mfr #
RX722501HCBK
Zoro #
G005308719
UPC # 817895011741
Country of Origin China
Category Tool Storage Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX722501HCBK
- Zoro #
- G005308719
- UPC #
- 817895011741
- Country of Origin
- China
Description
Extreme tools rx722501hcbk professional 71-15/16"w x 25"d x 22-1/4"h black power workstation hutch extreme toolsrx series rx722501hc 72" extreme power workstationprofessional hutch creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 usb ports. The specially-engineered shelf is designed to hold removable accessories: power tool rack (included) and optional socket holder, media/electronics stand and universal charging pad. Steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width, polished extruded aluminum handle and is held open with two sturdy gas struts. The hutch has a durable, akzonobel high gloss powder coat finish to keep it looking great for years to come. lock it up with a secure, tubular coded lock and keys. Hutch is easily assembled on rx series 72" roller cabinet. features: rx722501hc dimensions: 72" w x 25" d x 22.25"h adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools includes 3 outlet power strip with 2 usb ports so you can use and charge your power tools and equipment hutch shelf is engineered to hang removable accessories: power tool rack (included,) optional socket holder, and optional media/electronics stand and charging pad powder-coated steel peg board side and back panels provide a convenient space for hanging tools two gas struts hold lid securely open sturdy, full-width, anodized extruded aluminum lid handle resists oxidation akzo nobel, high gloss powder coat finish keeps your hutch looking great for years secure, tubular coded lock and keys can be coded to match roller cabinet patented design is easily assembled on rx series 72"w x 25"d roller cabinets (sold separate