This item is Discontinued.

This item is Discontinued.
Extreme Tools RX722519RCBK Professional 72" 19 Drawer Black Roller Cabinet (Discontinued)
Mfr #
RX722519RCBK
Zoro #
G505260890
UPC # 817895010751
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX722519RCBK
- Zoro #
- G505260890
- UPC #
- 817895010751
- Country of Origin
- China
Description
Extreme tools rx722519rcbk professional 72" 19 drawer black roller cabinet extreme toolsrx series rx722519rc 72"w x 25"d 19 drawer roller cabinet gives you a huge amount of storage as well as the features you want in a professional tool box. This huge roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent those big drawers from warping or twisting. Patented self-latching, quick release drawer pulls keep drawers closed even when you are moving the cabinet. Each drawer utilizes full-extension ball bearing slides that let you load 100-200* lbs. Per drawer (*drawers with double slides.) to keep your tool box looking great, we include heavy-duty pvc drawer liners and a pvc coated mdf work surface for the top of the tool box. With a super-strong 12 gauge steel bottom frame and our exclusive mag wheel casters, you can really load it up with tools. This massive roller cabinet gives you loads of storage space at an affordable price with the assurance of extreme toolsquality. features: overall dimensions: 72"w x 25"d x 47"h heavy duty 12 gauge steel frame construction 3 extra long drawers to fit large/long tools added internal support bars prevent warping or twisting full-width, polished, color-anodized, extruded aluminum drawer pulls resist oxidation and look great. patented quick release self-latching drawer pulls keep drawers closed even if you move your box huge 25" cabinet depth full-extension ball bearing slides on drawers allow drawers to open and close smoothly ball bearing slides load rated 100 lbs. Per set of slides drawer deep drawers use 2 sets of slides and hold up to 200 lbs. akzonobel high gloss powder coat finish tubular, coded security lock and keys upgraded professional side handle for roller cabinet is included six 6"x 2" mag wheel casters (4 locking swivels and 2 rigid