This item is Discontinued.

This item is Discontinued.
Roller Cabinet, 11 Drawer, Black/Chrome, 55 in W x 30 in D (Discontinued)
Mfr #
EX5511RCBK
Zoro #
G205736589
UPC # 892562002116
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX5511RCBK
- Zoro #
- G205736589
- UPC #
- 892562002116
- Country of Origin
- China
Dimensions
- Width
- 55 in
- Depth
- 30 in
Details
- Item
- Roller Cabinet
- Number of Drawers
- 11
- Color
- Black/Chrome
- Tool Storage Type Included
- Roller Cabinet
- Handle Color
- Chrome
- Cabinet Handle Style
- Pulls
Description
Extreme Tools EX Professional Series EX5511RC 55” 11 Drawer Professional Roller Cabinet has a MASSIVE amount of storage! Our engineers took great care in designing exclusively patented features which cannot be found anywhere else. Double steel wall drawer fronts for strength and rigidity; fully welded seams; a heavy-duty 11-gauge steel frame; 300-600 lbs. drawer capacities and drawers with extra underside support are just some of the features. We have tried to think of everything a professional needs. We also included an industrial grade stainless steel work surface so you can work where your tools are. Whether you have screwdrivers and ratchets or a 48” pry bar, there is a place for everything. Plus, we added a locking safety drawer with a coded tubular lock that will keep your personal items safe and secure. We give you the most for your hard-earned money!
Features and Benefits:
• Dimensions: 55”W x 30”D x 46.375”H
• Patented double steel wall drawer fronts provide greater strength and rigidity to prevent warping or twisting
• Drawer back designed for rigidity so drawer can hold more weight without sagging or flexing
• Full-extension drawers use heavy duty ball bearing slides
• Drawer capacities: 300 – 600 lbs* per drawer (*double sets of slides)
• 11-gauge steel construction for a stronger chassis
• Professional finish with NO spot welds on drawer, hutch or side cabinet fronts
• Patented self-adjusting spring lever drawer latch assembly increases security and smooth drawer action
• Single cylinder lock design for quick access
• Modular drawer design allows drawer configuration to be rotated
• Double channel spot welded support brackets on underside of each drawer add strength so there is no sagging or twisting
• Locking security drawer keeps valuables safe
• AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
• Includes professional 304 grade,19-gauge stainless steel top work surface
• Handle fits either side
• (4) 6” x 2” casters (2 locking swivels and 2 rigid) load rated 900 lbs. each
• Extra long drawers and 2 extra deep drawers to accommodate hard-to-fit tools
• Secure tubular coded lock and keys can be keyed to match your roller cabinet
• Upgraded PVC drawer liners are included
• Shipping Weight: 1,000 lbs.
Features and Benefits:
• Dimensions: 55”W x 30”D x 46.375”H
• Patented double steel wall drawer fronts provide greater strength and rigidity to prevent warping or twisting
• Drawer back designed for rigidity so drawer can hold more weight without sagging or flexing
• Full-extension drawers use heavy duty ball bearing slides
• Drawer capacities: 300 – 600 lbs* per drawer (*double sets of slides)
• 11-gauge steel construction for a stronger chassis
• Professional finish with NO spot welds on drawer, hutch or side cabinet fronts
• Patented self-adjusting spring lever drawer latch assembly increases security and smooth drawer action
• Single cylinder lock design for quick access
• Modular drawer design allows drawer configuration to be rotated
• Double channel spot welded support brackets on underside of each drawer add strength so there is no sagging or twisting
• Locking security drawer keeps valuables safe
• AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
• Includes professional 304 grade,19-gauge stainless steel top work surface
• Handle fits either side
• (4) 6” x 2” casters (2 locking swivels and 2 rigid) load rated 900 lbs. each
• Extra long drawers and 2 extra deep drawers to accommodate hard-to-fit tools
• Secure tubular coded lock and keys can be keyed to match your roller cabinet
• Upgraded PVC drawer liners are included
• Shipping Weight: 1,000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.