This item is Discontinued.

Extreme Tools Roller Cabinet, 11 Drawer, Blue/Chrome, 55 in W x 30 in D EX5511RCBL

This item is Discontinued.

Extreme Tools

Roller Cabinet, 11 Drawer, Blue/Chrome, 55 in W x 30 in D (Discontinued)

Mfr # EX5511RCBL
Zoro # G405736617
UPC # 892562002079
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX5511RCBL
Zoro #
G405736617
UPC #
892562002079
Country of Origin
China

Dimensions

Width
55 in
Depth
30 in

Details

Item
Roller Cabinet
Number of Drawers
11
Color
Blue/Chrome
Cabinet Handle Style
Pulls
Tool Storage Type Included
Roller Cabinet
Handle Color
Chrome

Description

Extreme Tools EX Professional Series EX5511RC 55” 11 Drawer Professional Roller Cabinet has a MASSIVE amount of storage! Our engineers took great care in designing exclusively patented features which cannot be found anywhere else. Double steel wall drawer fronts for strength and rigidity; fully welded seams; a heavy-duty 11-gauge steel frame; 300-600 lbs. drawer capacities and drawers with extra underside support are just some of the features. We have tried to think of everything a professional needs. We also included an industrial grade stainless steel work surface so you can work where your tools are. Whether you have screwdrivers and ratchets or a 48” pry bar, there is a place for everything. Plus, we added a locking safety drawer with a coded tubular lock that will keep your personal items safe and secure. We give you the most for your hard-earned money!
Features and Benefits:
• Dimensions: 55”W x 30”D x 46.375”H
• Patented double steel wall drawer fronts provide greater strength and rigidity to prevent warping or twisting
• Drawer back designed for rigidity so drawer can hold more weight without sagging or flexing
• Full-extension drawers use heavy duty ball bearing slides
• Drawer capacities: 300 – 600 lbs* per drawer (*double sets of slides)
• 11-gauge steel construction for a stronger chassis
• Professional finish with NO spot welds on drawer, hutch or side cabinet fronts
• Patented self-adjusting spring lever drawer latch assembly increases security and smooth drawer action
• Single cylinder lock design for quick access
• Modular drawer design allows drawer configuration to be rotated
• Double channel spot welded support brackets on underside of each drawer add strength so there is no sagging or twisting
• Locking security drawer keeps valuables safe
• AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
• Includes professional 304 grade,19-gauge stainless steel top work surface
• Handle fits either side
• (4) 6” x 2” casters (2 locking swivels and 2 rigid) load rated 900 lbs. each
• Extra long drawers and 2 extra deep drawers to accommodate hard-to-fit tools
• Secure tubular coded lock and keys can be keyed to match your roller cabinet
• Upgraded PVC drawer liners are included
• Shipping Weight: 1,000 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.