This item is Discontinued.

Extreme Tools Roller Cabinet, 17 Drawer, Black/Chrome, 72 in W x 30 in D EX7217RCBK

Roller Cabinet, 17 Drawer, Black/Chrome, 72 in W x 30 in D (Discontinued)

  • Mfr # EX7217RCBK
  • Zoro # G105736566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX7217RCBK
Zoro #
G105736566
UPC #
892562002710
Country of Origin
China

Dimensions

Width
72 in
Depth
30 in

Details

Item
Roller Cabinet
Number of Drawers
17
Color
Black/Chrome
Cabinet Handle Style
Pull
Handle Color
Chrome
Tool Storage Type Included
Roller Cabinet

Description

Extreme Tools EX Professional Series EX7217RC 72” 17 Drawer Professional Triple Bank Roller Cabinet has a MASSIVE amount of storage! Our engineers took great care in designing exclusively patented features which cannot be found anywhere else. Double steel wall drawer fronts for strength and rigidity; a heavy-duty 11-gauge steel frame; 300-600 lbs. drawer capacities and drawers with extra underside support are just some of the features. We have tried to think of everything a professional needs. We included an industrial grade stainless steel work surface so you can work where your tools are. Whether you have screwdrivers and ratchets or a 48” pry bar, there is a place for everything. Plus, we added a locking security drawer with a coded tubular lock that will keep your personal items safe and secure. Extreme Tools gives you the most for your hard-earned money!
Features and Benefits:
• Patented double steel wall drawer fronts give greater strength to each
• Drawer back panel is designed for rigidity to hold more weight without sagging or flexing.
• Full extension drawers with heavy-duty ball bearing slides load rated 300–600*lbs. per drawer (*double slides).
• 11 gauge steel frame construction for a stronger chassis
• Locking security drawer keeps your valuables safe
• NO visible spot welds on our drawer fronts for a clean, professional look
• Patented spring lever latch provides increased security
• Single cylinder lock design for quick access
• Exclusive modular drawer design allows the drawer configuration to be rotated
• Double-channel spot-welded support brackets on the underside of each drawer prevent sagging or twisting
• Top sub-weldment keeps the top of the box rigid and stable.
• AkzoNobel high gloss powder coat finish is scratch, chemical and stain resistant
• Upgraded 304 grade,19 gauge stainless steel top work surface included
• Handle fits either side
• Six 6” x 2” casters (4 locking swivel and 2 rigid) load rated 900 lbs. each
• Extra-long drawers and 2 extra deep drawers accommodate hard-to-fit tools
• Heavy-duty PVC drawer liners are included
• Shipping Weight: 1,266 lbs.
Drawer dimensions (W x D x H)
Outside dimensions
(1) 51.5 x 30.5 x 5.4
(1) 51.5 x 30.5 x 2.7
(8) 15.3 X 30.5 x 2.7
(2) 15.3 X 30.5 x 5.4
(4) 34.4 X 30.5 X 2.7
(1) 34.4 X 30.5 X 5.4
Inside dimensions
(1) 49.8 x 27.0 x 4.5
(1) 49.8 x 27.0 x 4.8
(8) 13.6 X 27.0 x 1.8
(2) 13.6 X 27.0 x 4.5
(4) 32.7 X 27.0 X 1.8
(1) 32.7 X 27.0 X 4.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.