This item is Discontinued.
This item is Discontinued.
Top Chest, 8 Drawer, Black/Chrome, 55 in W x 25 in D (Discontinued)
Mfr #
RX552508CHBK
Zoro #
G205736633
UPC # 817895010881
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX552508CHBK
- Zoro #
- G205736633
- UPC #
- 817895010881
- Country of Origin
- China
- Item
- Top Chest
- Number of Drawers
- 8
- Color
- Black/Chrome
- Handle Color
- Chrome
- Tool Storage Type Included
- Tool Chest
- Cabinet Handle Style
- Pulls
Description
Extreme Tools RX Series RX552508CH Professional 55" 8 Drawer Top Chest incorporates the key features you want in a professional tool box! The top chest uses our patented Quick Release, self-latching drawer pulls that keep each drawer closed until you want it open. The heavy-duty steel drawers use full-extension ball bearing slides so reach every inch of your drawers. There is plenty of room for your tools because each drawer holds 100-200* lbs. (*drawers with double slides.) Plus, the huge open till area under the lid provides room to store large or bulky objects that don’t fit easily in a drawer. To give your chest the finishing touches, we built this box with full-width, polished anodized aluminum drawer pulls and chrome trim. Extreme Tools quality in a professional box at an affordable price!
Features and Benefits:
• Patented Quick Release, self-latching drawer pulls keep drawers securely closed
• Heavy duty steel construction supports a fully-loaded chest
• 25” cabinet depth gives you lots of storage capacity
• Drawers use heavy duty, full-extension ball bearing slides
• Drawers are load rated 100 lbs. per drawer for single slides and 200 lbs. for double slides
• AkzoNobel, high gloss powder coat finish resists scratches, stains and chemicals
• Heavy duty PVC drawer liners protect your drawers and your tools
• Full-width, anodized polished aluminum drawer pulls resist oxidation and look great!
• Secure, tubular coded lock and keys
• Locks can be coded to match roller cabinet
• Total Capacity: 14,908 Cu. In.
• Net Weight: 233 lbs.
Drawer Dimensions (O.D.):
3 Drawers 15.7” W x 23.3” D x 2.8” H
1 Drawers 15.7” W x 23.3” D x 5.8” H
3 Drawers 34.1” W x 23.3” D x 2.8” H
1 Drawer 34.1” W x 23.3” D x 5.8” H
3 Drawers 14.8” W x 22.1” D x 1.9” H
1 Drawers 14.8” W x 22.1” D x 4.8” H
3 Drawers 33.1” W x 22.1” D x 1.9” H
1 Drawer 33.1” W x 22.1” D x 4.8” H
Complete your tool storage set:
RX552519RC RX Series 55” 19 Drawer Roller Cabinet
RX192503SL RX Series 19” 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX192507SB RX Series 19” 7 Drawer Side Box (requires RX Roller Cabinet)
RX5525ST RX Series 55” Stainless Steel 304 Grade Work Surface
Features and Benefits:
• Patented Quick Release, self-latching drawer pulls keep drawers securely closed
• Heavy duty steel construction supports a fully-loaded chest
• 25” cabinet depth gives you lots of storage capacity
• Drawers use heavy duty, full-extension ball bearing slides
• Drawers are load rated 100 lbs. per drawer for single slides and 200 lbs. for double slides
• AkzoNobel, high gloss powder coat finish resists scratches, stains and chemicals
• Heavy duty PVC drawer liners protect your drawers and your tools
• Full-width, anodized polished aluminum drawer pulls resist oxidation and look great!
• Secure, tubular coded lock and keys
• Locks can be coded to match roller cabinet
• Total Capacity: 14,908 Cu. In.
• Net Weight: 233 lbs.
Drawer Dimensions (O.D.):
3 Drawers 15.7” W x 23.3” D x 2.8” H
1 Drawers 15.7” W x 23.3” D x 5.8” H
3 Drawers 34.1” W x 23.3” D x 2.8” H
1 Drawer 34.1” W x 23.3” D x 5.8” H
3 Drawers 14.8” W x 22.1” D x 1.9” H
1 Drawers 14.8” W x 22.1” D x 4.8” H
3 Drawers 33.1” W x 22.1” D x 1.9” H
1 Drawer 33.1” W x 22.1” D x 4.8” H
Complete your tool storage set:
RX552519RC RX Series 55” 19 Drawer Roller Cabinet
RX192503SL RX Series 19” 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX192507SB RX Series 19” 7 Drawer Side Box (requires RX Roller Cabinet)
RX5525ST RX Series 55” Stainless Steel 304 Grade Work Surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.