This item is Discontinued.
This item is Discontinued.
Top Chest and Roller Cabinet, 31 Drawer, Black/Chrome, 72 in W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX7231CRKC
- Zoro #
- G705736522
- UPC #
- -
- Country of Origin
- China
- Item
- Top Chest and Roller Cabinet
- Number of Drawers
- 31
- Color
- Black/Chrome
- Tool Storage Type Included
- Top Chest and Roller Cabinet
- Cabinet Handle Style
- Pulls
- Handle Color
- Chrome
Description
Extreme Tools RX Series RX7231CR 72" 12 Drawer Top Chest and 19 Drawer Roller Cabinet Combo incorporates the key features you want in a professional tool box! The Combo utilizes our patented Quick Release, self-latching drawer pulls that keep each drawer securely closed. The drawers use full-extension ball bearing slides so you can reach every inch of your drawers. Each drawer holds 100-200* lbs. (*drawers with double slides.) The huge open till area under the lid provides room to store large or bulky objects that don’t fit easily in a drawer. The roller cabinet includes 3 extra-long drawers with internal support to prevent drawers from warping/twisting so you can load them up. The Quick Release drawer pulls are fitted with full-width, polished anodized aluminum drawer pulls and chrome trim that resist oxidation to stay looking great! We also use high gloss AKZO Nobel powder to protect our tool boxes. Those 31 drawers of storage sit on 6 casters load rated 900 lbs each to handle a fully-loaded tool box. This HUGE combo gives you Extreme Tools quality in a professional box at an affordable price!
• Top Chest Dimensions: 72”W x 25”D x 22.25”D
• Roller Cabinet Dimensions: 72”W x 25”D x 47”H
• Patented Quick Release, self-latching drawer pulls keep drawers closed
• Heavy duty 12 gauge steel roller cab frame construction
• 25” cabinet depth gives you lots of storage capacity
• Drawers use heavy duty, full-extension ball bearing slides
• Drawers are load rated 100-200* lbs (drawers with double slides)
• Full-width, anodized polished aluminum drawer pulls resist oxidation and look great!
• Tubular stainless steel side handle on roller cabinet included
• 6 – 6”x 2” Caster (4 locking swivels and 2 rigid)
• AkzoNobel, high gloss powder coat finish resists scratches, stains and chemicals
• Secure, tubular coded lock and keys
• Heavy duty PVC drawer liners included
• PVC laminated work surface
• Optional stainless steel top sold separately
• Total Capacity: 53514 Cu. In.
• Net Weight: 909 lbs.
• Top Chest Dimensions: 72”W x 25”D x 22.25”D
• Roller Cabinet Dimensions: 72”W x 25”D x 47”H
• Patented Quick Release, self-latching drawer pulls keep drawers closed
• Heavy duty 12 gauge steel roller cab frame construction
• 25” cabinet depth gives you lots of storage capacity
• Drawers use heavy duty, full-extension ball bearing slides
• Drawers are load rated 100-200* lbs (drawers with double slides)
• Full-width, anodized polished aluminum drawer pulls resist oxidation and look great!
• Tubular stainless steel side handle on roller cabinet included
• 6 – 6”x 2” Caster (4 locking swivels and 2 rigid)
• AkzoNobel, high gloss powder coat finish resists scratches, stains and chemicals
• Secure, tubular coded lock and keys
• Heavy duty PVC drawer liners included
• PVC laminated work surface
• Optional stainless steel top sold separately
• Total Capacity: 53514 Cu. In.
• Net Weight: 909 lbs.