This item is Discontinued.
This item is Discontinued.
Triple Bank Top Chest, 15 Drawer, Black, 72 in W x 30 in D (Discontinued)
Mfr #
EX7215CHBK
Zoro #
G205736657
UPC # 817895010003
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX7215CHBK
- Zoro #
- G205736657
- UPC #
- 817895010003
- Country of Origin
- China
Dimensions
- Width
- 72 in
- Depth
- 30 in
Details
- Item
- Triple Bank Top Chest
- Number of Drawers
- 15
- Color
- Black
- Tool Storage Type Included
- Triple Bank Top Chest
Description
Extreme Tools EX Professional Series EX7215CH 72” 15 Drawer Professional Triple Bank Top Chest has a huge amount of space! The 15 large drawers and massive open till area under the lid give you room to store both large and small tools. The full-extension drawers come equipped with super heavy-duty ball bearing slides load rated 300 to 600* lbs per drawer (*drawers with double sets of slides.) Load it up because this box is built to take it! Our patented double steel wall drawer fronts and latch & lock bar assemblies mean your box is meant to last a lifetime! It is the perfect addition to the EX7217RC 72” 17 Drawer Professional Triple Bank Roller Cabinet.
Extreme Tools 72" 15 Drawer Triple Bank Professional Top Chest:
• Dimensions: 72”W x 30”D x 26.25”H
• 15 drawers with 30” cabinet depth
• Two gas struts securely support the open lid
• Super heavy-duty 11-gauge steel construction frame lets you load it up!
• Patented double steel wall drawer fronts provide strength and rigidity to your drawer to prevent warping
• Full-extension drawers use super heavy-duty ball bearing glides
• Patented self-adjusting spring lever drawer latch assembly increases security and smooth drawer action
• 300 to 600* lbs. load capacity per drawer (*drawers with double slides)
• Double channel spot welded support brackets on underside of each drawer add strength so there is no sagging or twisting
• Modular drawer design allows drawer configuration to be rotated
• AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
• Professional finish with NO spot welds on drawer, hutch or side cabinet fronts
• Secure tubular coded lock and keys can be keyed to match your roller cabinet
• Heavy-duty PVC drawer liners protect your drawers and tools
• Shipping Weight: 795 lbs.
Drawer Sizes – Inside dimensions (WxDxH):
(8) 13.7 X 26.9 x 1.8
(2) 13.7 X 26.9 x 4.5
(4) 32.8 X 26.9 X 1.8
(1) 32.8 X 26.9 X 4.5
Complete your tool storage with
• EX7217RC Extreme Tools 72” 17 Drawer Professional Triple Bank Roller Cabinet
• EX2404SC 24” 4 Drawer and 3 Shelf Professional Side Cabinet also available.
Extreme Tools 72" 15 Drawer Triple Bank Professional Top Chest:
• Dimensions: 72”W x 30”D x 26.25”H
• 15 drawers with 30” cabinet depth
• Two gas struts securely support the open lid
• Super heavy-duty 11-gauge steel construction frame lets you load it up!
• Patented double steel wall drawer fronts provide strength and rigidity to your drawer to prevent warping
• Full-extension drawers use super heavy-duty ball bearing glides
• Patented self-adjusting spring lever drawer latch assembly increases security and smooth drawer action
• 300 to 600* lbs. load capacity per drawer (*drawers with double slides)
• Double channel spot welded support brackets on underside of each drawer add strength so there is no sagging or twisting
• Modular drawer design allows drawer configuration to be rotated
• AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
• Professional finish with NO spot welds on drawer, hutch or side cabinet fronts
• Secure tubular coded lock and keys can be keyed to match your roller cabinet
• Heavy-duty PVC drawer liners protect your drawers and tools
• Shipping Weight: 795 lbs.
Drawer Sizes – Inside dimensions (WxDxH):
(8) 13.7 X 26.9 x 1.8
(2) 13.7 X 26.9 x 4.5
(4) 32.8 X 26.9 X 1.8
(1) 32.8 X 26.9 X 4.5
Complete your tool storage with
• EX7217RC Extreme Tools 72” 17 Drawer Professional Triple Bank Roller Cabinet
• EX2404SC 24” 4 Drawer and 3 Shelf Professional Side Cabinet also available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.