This item is Discontinued.

Eyecatcher 18 in. High & Mighty Hook Board; White EY947729

This item is Discontinued.

Eyecatcher

18 in. High & Mighty Hook Board; White (Discontinued)

Mfr # EY947729
Zoro # G903936519
UPC # 746591463311
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EY947729
Zoro #
G903936519
UPC #
746591463311
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Decorative heavy duty hook rail
  • Tool-free installation
  • Strong holds up to 30 lbs
  • For use in drywall only
  • Simply place, push, and hang
Specifications
  • Color: White
  • Size: 18"
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.