This item is Discontinued.

Eyecatcher 18 x 30 in. Wrought Iron Rubber Mat; Iron Heart EY883961

This item is Discontinued.

Eyecatcher

18 x 30 in. Wrought Iron Rubber Mat; Iron Heart (Discontinued)

Mfr # EY883961
Zoro # G703737231
UPC # 727272039513
Country of Origin China
Category Entrance Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EY883961
Zoro #
G703737231
UPC #
727272039513
Country of Origin
China

Description

Bring the style and beauty of your home to your door. Help your guests feel welcome before they step inside. Our deep molded wrought iron rubber doormats are built to withstand all seasons and weather conditions. The luxurious, deep raised grooves can be used to remove debris and dirt from your shoes.

Features
  • Wrought Iron Rubber Mat
Specifications
  • Color: Black
  • Dimension: 18 x 30 in.
  • Weight: 5 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.