This item is Discontinued.

Eyecatcher 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Rustic Clay Square; 9 Tiles per 9 sq ft. EY707863

This item is Discontinued.

Eyecatcher

2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Rustic Clay Square; 9 Tiles per 9 sq ft. (Discontinued)

Mfr # EY707863
Zoro # G604044810
UPC # 657248325015
Country of Origin China
Category Sticky Notes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EY707863
Zoro #
G604044810
UPC #
657248325015
Country of Origin
China

Description

The portfolio tile collection, 2 mm self-adhesive vinyl floor tiles are a beautiful and easy do-it-yourself flooring solution. Quickly update any room in your home or office with durable, commercial gauge portfolio tiles. No tools, messy glue or additional adhesives are needed for installation, simply peel and stick to any flat and dry subfloor easy to cut with a utility knife, simply score and break all installation instructions and recommendations are included. Nine square feet per box & nine - 12" x 12" tiles per box. Notice to california residents as required by proposition 65. This product contains & can expose one to dehp a chemical known to the state of california to cause cancer and birth defects or other reproductive harm.

Features
  • Easy do-it yourself installation - just peel n’ stick
  • Quickly update for home or office with durable, commercial gauge portfolio tiles
Care instructions
  • Sweep, damp mop or vacuum regularly
Specifications
  • Color: Rustic Clay Square
  • Material: Vinyl
  • Size: 12" x 12"
  • Thickness: 2 mm
  • Dimension: 0.078" H x 12" W x 12" L
  • Weight: 7 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.