This item is Discontinued.

This item is Discontinued.
20 x 36 in. Innovative Swing Arm Curtain Brent Rod; Bronze (Discontinued)
Mfr #
EY3148
Zoro #
G103785405
UPC # 657248021085
Country of Origin China
Category Rods and Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EY3148
- Zoro #
- G103785405
- UPC #
- 657248021085
- Country of Origin
- China
Description
Give your curtains a break with the Innovative Swing Arm Rod Series! Whether you need to shine your windows, let in a breeze, or gain extra privacy, our Swing Arm Rods enable you to do so without pulling at your curtains. Ideal for inward opening doors, the curtain simply swings out of the way while door is open.
Features- Innovative Swing Arm Curtain Brent Rod
- Color: Bronze
- Size: 20" x 36"
- Weight: 0.71 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.