This item is Discontinued.

Eyecatcher 27 x 64 in. Cordless GII Morningstar 1 in. Mini Blind; Black EY1493138

This item is Discontinued.

Eyecatcher

27 x 64 in. Cordless GII Morningstar 1 in. Mini Blind; Black (Discontinued)

Mfr # EY1493138
Zoro # G303785489
UPC # 780997157405
Country of Origin China
Category Blinds
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EY1493138
Zoro #
G303785489
UPC #
780997157405
Country of Origin
China

Description

The Cordless GII Morningstar blind provides light filtering. It is made from heavyweight PVC engineered for privacy and resists warping, fading and sagging. The modern style features a tilt wand and cordless lift. Child & Pet Safe! To Operate: Simply lift or lower bottom rail to raise or lower blind, Control how much sunlight streams into your room by twisting the wand to open and close the slats. Hidden mounting brackets are designed for inside, outside or ceiling installation. All hardware and installation instructions are included. This blind will fit windows 3/8 (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size. Actual Slat size is 1 inch.

Features
  • Cordless GII Morningstar 1 in. Mini Blind
Specifications
  • Color: Black
  • Dimension: 27 x 64 in.
  • Weight: 4 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.