This item is Discontinued.

Eyecatcher 42 x 63 in. Buffalo Check Window Curtain Tie Up Shade; Black EY31930

This item is Discontinued.

Eyecatcher

42 x 63 in. Buffalo Check Window Curtain Tie Up Shade; Black (Discontinued)

Mfr # EY31930
Zoro # G903863648
UPC # 654204002980
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EY31930
Zoro #
G903863648
UPC #
654204002980
Country of Origin
China

Description

Buffalo Check The charming allover check pattern comes to life in a stunning Tie Up Shade. Give your home some extra style and privacy by adding the Buffalo Check Tie Up Shade to your windows. The Tie Up Shade is a functional window treatment that can be used alone or coordinated with the Buffalo Check Panels, Valance and Tier Pair

Features
  • Buffalo Check Window Curtain Tie Up Shade
Specifications
  • Color: Black
  • Size: 42" x 63"
  • Weight: 0.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.