This item is Discontinued.

This item is Discontinued.
50 x 63 in. Tranquil Lined Grommet Window Curtain Panel; Mist (Discontinued)
Mfr #
EY151819
Zoro #
G203863706
UPC # 654204793543
Country of Origin China
Category Drapes & Curtains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EY151819
- Zoro #
- G203863706
- UPC #
- 654204793543
- Country of Origin
- China
Description
Let light in or block it out with a Tranquil Lined Grommet Panel. This window dressing is designed with a blackout lining making it an ideal choice for any room in your home. It coordinates beautifully with solid color pieces from the Taylor collection so you can mix and match to create the look you want. The panel is machine washable for easy care and features a grommet top for quick hanging.
Features- Tranquil Lined Grommet Window Curtain Panel
- Color: Mist
- Size: 50" x 63"
- Weight: 1.25 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.