This item is Discontinued.

Eyecatcher 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Tan EY151821

This item is Discontinued.

Eyecatcher

50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Tan (Discontinued)

Mfr # EY151821
Zoro # G303863668
UPC # 654204793598
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EY151821
Zoro #
G303863668
UPC #
654204793598
Country of Origin
China

Description

Let light in or block it out with a Tranquil Lined Grommet Panel. This window dressing is designed with a blackout lining making it an ideal choice for any room in your home. It coordinates beautifully with solid color pieces from the Taylor collection so you can mix and match to create the look you want. The panel is machine washable for easy care and features a grommet top for quick hanging.

Features
  • Tranquil Lined Grommet Window Curtain Panel
  • 100% polyester
Specifications
  • Color: Tan
  • Size: 50" x 84"
  • Weight: 1.52 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.