This item is Discontinued.

This item is Discontinued.
55 x 63 in. Fairfield Window Curtain Set; White - 5 Piece (Discontinued)
Mfr #
EY148633
Zoro #
G303863682
UPC # 654204793529
Country of Origin China
Category Drapes & Curtains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EY148633
- Zoro #
- G303863682
- UPC #
- 654204793529
- Country of Origin
- China
Description
The Fairfield Curtain gives you the look of a 5 piece window set all on a single curtain rod. The engineered faux silk, sheer stripe with floral embroidery brings this window set to life. Split panel has an attached valance and two unattached tiebacks; makes hanging extra simple. Need a little more privacy? Hang over a blind or shade, instant window dressing.
Features- Fairfield Window Curtain Set
- 100% polyester
- 5 Piece
- Color: White
- Size: 55" x 63"
- Weight: 0.80 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.