This item is Discontinued.

This item is Discontinued.
58 x 14 in. Colby Window Curtain Valance; Turquoise (Discontinued)
Mfr #
EY1492825
Zoro #
G003863654
UPC # 780997124988
Country of Origin China
Category Drapes & Curtains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EY1492825
- Zoro #
- G003863654
- UPC #
- 780997124988
- Country of Origin
- China
Description
The Colby Valance Window Curtain Set provides a pop of sophisticated color, great for any room in the home. Its printed trellis design creates a burst of color and texture on a woven look background. The 58 inch wide Valance has a one and a half inch rod pocket that allows for easy shirr on rod installation. The polyester fabric is light filtering and machine washable.
Features- Colby Window Curtain Valance
- Color: Turquoise
- Dimension: 58 x 14 in.
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.