This item is Discontinued.

Eyecatcher 58 x 14 in. Darcy Window Curtain Valance - Green & Camel EY709012

This item is Discontinued.

Eyecatcher

58 x 14 in. Darcy Window Curtain Valance - Green & Camel (Discontinued)

Mfr # EY709012
Zoro # G703863695
UPC # 657248325046
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EY709012
Zoro #
G703863695
UPC #
657248325046
Country of Origin
China

Description

The darcy rod pocket window curtain panel is a contemporary triple engineered banded panel get in several stunning, contrasting colors. Its polyester fabric has a beautiful ground texture and is perfect for any room in the home.The light filtering polyester fabric works well alone or over an existing blind. The darcy rod pocket panels can be topped with the darcy pull up valance or cross-coordinated throughout the home with the darcy tier and valance set or anti-fatigue mat. Each rod pocket panel measures 52 inches wide, and its machine washable. All window curtain pieces in the darcy collection work well with a one inch diameter rod.

Features
  • 100% Polyester
  • Light filtering
  • Machine washable
Care instructions
  • Machine wash in cold water, delicate cycle. Mild detergent, no bleach, tumble dry low no heat
Includes
  • One valance
Specifications
  • Color: Green & Camel
  • Material: 100% Polyester
  • Size: 58" x 14"
  • Rod pocket: 1.5"
  • Weight: 0.49 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.