This item is Discontinued.

Eyecatcher 60 in. x 96 in. Hard Floor Chairmat EY290311

This item is Discontinued.

Eyecatcher

60 in. x 96 in. Hard Floor Chairmat (Discontinued)

Mfr # EY290311
Zoro # G903775088
UPC # 661541039937
Country of Origin China
Category Chair Mats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EY290311
Zoro #
G903775088
UPC #
661541039937
Country of Origin
China

Description

Founded in 1967, is an innovative manufacturer of extruded plastic products for office, industry, food service and equine facilities consisting of five divisions: Office Products & Flooring, Aleco Industrial & Food Service Doors, Kleerstrip International and Centaur HTP Fencing Systems and Consumer Products Lids and Containers.
  • Gauge: Intermediate (.125).
  • Size: 60"W x 96"D.
  • Edge: Straight.
  • Shape: Rectangle.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.