This item is Discontinued.

Eyecatcher 60 x 72 in. Cordless Veranda Vinyl Roll-Up Blind; Desert & Almond EY1493745

This item is Discontinued.

Eyecatcher

60 x 72 in. Cordless Veranda Vinyl Roll-Up Blind; Desert & Almond (Discontinued)

Mfr # EY1493745
Zoro # G903785230
UPC # 780997005157
Country of Origin China
Category Blinds
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EY1493745
Zoro #
G903785230
UPC #
780997005157
Country of Origin
China

Description

The Cordless Veranda Vinyl Oval Roll Up features quarter-inch slats that softly filter light while also offering privacy. Its durable, two-tone color vinyl slats make it great for indoors use or as an outdoor window option. Cordless operation makes them safe around children and pets. Included strap fasteners make rolling the shade to any desired height easy, simply connect one end of fastener to the front of blind, roll up end of blind to desired height, then wrap fastener around roll and clip to secure. Blind can be rolled in either direction. Hanging hooks can be used for inside mount or outside mount. All hardware and instructions are included.

Specifications
  • Color: Desert & Almond
  • Material: Vinyl
  • Size: 60 x 72 in.
  • Weight: 5.25 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.