This item is Discontinued.

Eyecatcher Buffalo Check Panel - 42 in. x 84 in. EY151824

This item is Discontinued.

Eyecatcher

Buffalo Check Panel - 42 in. x 84 in. (Discontinued)

Mfr # EY151824
Zoro # G403863247
UPC # 654204793727
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EY151824
Zoro #
G403863247
UPC #
654204793727
Country of Origin
China

Description

Charming allover check pattern panel with matching tier and valance enhanced with macrame border trim.
  • Length: 84
  • Width: 42
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.