This item is Discontinued.

Eyecatcher Buffalo Check Valance - 58 in. x 14 in. EY3167

This item is Discontinued.

Eyecatcher

Buffalo Check Valance - 58 in. x 14 in. (Discontinued)

Mfr # EY3167
Zoro # G003863296
UPC # 657248021276
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EY3167
Zoro #
G003863296
UPC #
657248021276
Country of Origin
China

Description

Charming allover check pattern valance enhanced with macrame border trim with matching tiers and panels. (All sold separately).
  • Length: 14
  • Width: 58
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.