This item is Discontinued.

This item is Discontinued.
Cordless Deluxe Sundown GII Blind Alabaster; 33 x 64 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EY1494600
- Zoro #
- G203785398
- UPC #
- 780997080963
- Country of Origin
- China
Description
The GII Cordless Deluxe Sundown blind provides both room darkening and privacy. It is made from heavyweight PVC with additional slats for a tighter closure. The modern style features a round sleek head rail that offers a classic and chic appearance.
Features- No Cords to Tangle! Child & Pet Safe!
- The durable construction resists warping, fading and sagging
- To operate: simply push button and lift or lower bottom rail to raise or lower blind
- Includes tilt wand to adjust slats & control how much sunlight streams into your room
- Hidden mounting brackets are designed for inside, outside or ceiling installation.
- All hardware and installation instructions are included
- Color - Alabaster
- Size - 33 x 64 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.