This item is Discontinued.

This item is Discontinued.
Cordless Morningstar GII Blind Pearl White; 36 x 64 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EY3219
- Zoro #
- G703785270
- UPC #
- 657248021795
- Country of Origin
- China
Description
The GII Cordless Morning Star blind is a 1 in. vinyl mini blind which features a 2 in. valance and safety cord tassels with a tilt wand to control light and privacy. This blind offers outstanding value with its durable construction which resists warping, fading and sagging.
Features- No Cords to Tangle! Child & Pet Safe! Specially formulated to minimize dust
- To operate: simply push button and lift or lower bottom rail to raise or lower blind Includes tilt wand to adjust slats & control how much sunlight streams into your room
- Mounting brackets are designed for inside, outside or ceiling installation
- The blind can easily be shortened by following the simple instructions.
- All hardware and installation instructions are included
- Color - Pearl White
- Size - 36 x 64 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.