This item is Discontinued.

Eyecatcher Harvard Tier Pair; Black - 57 x 36 in. EY610705

This item is Discontinued.

Eyecatcher

Harvard Tier Pair; Black - 57 x 36 in. (Discontinued)

Mfr # EY610705
Zoro # G203863249
UPC # 654204794236
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EY610705
Zoro #
G203863249
UPC #
654204794236
Country of Origin
China

Description

Features
  • Sophisticated grommet plaid will complete any room in your home.
  • Added advantage offers across coordinating between rooms.
  • Easy installation
  • Easy care
  • Color - Black
  • Size - 57 x 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.