This item is Discontinued.

Eyecatcher Ombre Panel; Blue - 50 x 63 in. EY3141

This item is Discontinued.

Eyecatcher

Ombre Panel; Blue - 50 x 63 in. (Discontinued)

Mfr # EY3141
Zoro # G503863246
UPC # 657248021016
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EY3141
Zoro #
G503863246
UPC #
657248021016
Country of Origin
China

Description

Features
  • Ombre -Tailored panel in an array of color
  • Creating a rainbow design.
  • Matching scarf, tie up shade
  • Waterfall valance
  • Rod pockets
  • Easy care
  • 100% Polyester
  • Fashionable
  • Color - Blue
  • Size - 50 x 63 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.