This item is Discontinued.

Eyecatcher Sutton Panel 52 in. x 84 in. EY610696

This item is Discontinued.

Eyecatcher

Sutton Panel 52 in. x 84 in. (Discontinued)

Mfr # EY610696
Zoro # G503863338
UPC # 654204793819
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EY610696
Zoro #
G503863338
UPC #
654204793819
Country of Origin
China

Description

Elegant blackout damask drapes beautifully and has matching pleated waterfall valance (All sold separately).
  • Length: 84
  • Width: 52
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.