This item is Discontinued.
This item is Discontinued.
Reader Safety Glasses, Black Wraparound Frame, +3.0 Diopter, Gray Lens, Anti-Reflective Coating (Discontinued)
Mfr #
XYL+150P
Zoro #
G5260753
UPC # 708862710777
Country of Origin Taiwan, Province of China
Category Reader Eyewear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XYL+150P
- Zoro #
- G5260753
- UPC #
- 708862710777
- Country of Origin
- Taiwan, Province of China
- Item
- Reader Safety Glasses
- Diopter Strength
- +1.50
- Lens Coating
- Anti-Reflective
- Frame Style
- Wraparound
- Lens Color
- Gray
- Frame Color
- Black
- UV Protection
- 0.999
- Standards
- ANSI Z87.1-2010
- Includes
- PC Decentered Lens
- Eyewear Venting
- Non-Vented
- Foam Lined
- No
- Frame Material
- Xylex
- Lens Material
- Polycarbonate
- Diopter
- +1.50
- X-Ray Detectable
- Yes
- Application
- General Purpose
- Arm Color
- Black/Red
- Frame Type
- Frameless
- Arm Tip Type
- Skull
Description
Reader Safety Glasses, Lens Color Gray, Lens Coating Anti-Reflective, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Xylex, Lens Material Polycarbonate, Temple Color Black / Red, Temple Style Skull, X-Ray Detectable Yes, UV Protection 0.999, Includes PC Decentered Lens, Standards ANSI Z87.1-2010