EZ1000-DK B17 Airplane Weathervane with Deck Mount

  • Mfr # EZ1000-DK
  • Zoro # G403766098
product price: 
$
93.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ1000-DK
Zoro #
G403766098
UPC #
616913955971
Country of Origin
China

Description

Bring this late 1930’s heavy bomber “boeing flying fortress” to your yard or roof top with this B-17 weathervane. Designed and used primary by the United States Army Air Corps throughout WWII -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • B17 Airplane Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L

Ratings & reviews