EZ1001-PT Airplane Bi Plane Weathervane with Post Mount

  • Mfr # EZ1001-PT
  • Zoro # G503766066
product price: 
$
92.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ1001-PT
Zoro #
G503766066
UPC #
616913955759
Country of Origin
China

Description

This fixed-wing bi-plane aircraft, which assisted in beginning aviation history as we know it and was its most popular during the time period of WWI, will add a touch of aeronautic history to your outdoor space -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Airplane Bi Plane Weathervane with Post Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L

Ratings & reviews