EZ1002-RF C-130 Airplane Weathervane with Roof Mount

  • Mfr # EZ1002-RF
  • Zoro # G203766120
product price: 
$
80.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ1002-RF
Zoro #
G203766120
UPC #
616913955780
Country of Origin
China

Description

Allow this 1950’s four-engine military-based aircraft to hover over your home. The C-130 Hercules is the longest continuously produced military aircraft -which is still being used today by the United States Air Force and the United States Marine Corps -this would be an ideal gift for any skilled military pilot -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • C-130 Airplane Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews