EZ1004-RF Corsair Airplane Weathervane with Roof Mount

  • Mfr # EZ1004-RF
  • Zoro # G803766100
product price: 
$
92.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ1004-RF
Zoro #
G803766100
UPC #
616913955889
Country of Origin
China

Description

Show that you are flying in style with this F4U Corsair. This land-based fighter aircraft was designed during WWII after the Japanese attacked Pearl Harbor and continued to be used throughout the Korean War. It was a formidable American fighter which could not be taken lightly -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Corsair Airplane Weathervane with Roof Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L

Ratings & reviews