Shop EZ VANE

EZ1202-4S Cats in Window Weathervane with Four Sided Mount

  • Mfr # EZ1202-4S
  • Zoro # G703767054

product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ1202-4S
Zoro #
G703767054
UPC #
616913957494
Country of Origin
China

Description

You can almost feel your worries of the day slip away as you gaze upon these 2 Beautiful Cats in the Window relaxing as they watch the world go by. The Cats in the Window design with a garden mount adds a touch of beauty in any lawn or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Cats in Window Weathervane with Four Sided Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.