EZ1311-GR Bass Fish Weathervane with Garden Mount

  • Mfr # EZ1311-GR
  • Zoro # G403765091
product price: 
$
92.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ1311-GR
Zoro #
G403765091
UPC #
616913959306
Country of Origin
China

Description

You can almost hear the line screaming off the reel as you watch the Bass jumping out of the water on this beautiful weathervane. This would make a great "trophy" for your lawn or garden -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Bass Fish Weathervane with Garden Mount
Specifications
  • Dimension: 70" H x 21" W x 9" L

Ratings & reviews