Shop EZ VANE

EZ1414-DK Pointer Dog Weathervane with Deck Mount

  • Mfr # EZ1414-DK
  • Zoro # G303767034

product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ1414-DK
Zoro #
G303767034
UPC #
616913958521
Country of Origin
China

Description

Even tempered, hard working and loyal describe this beautiful Pointer Dog. Add one to your lawn or garden without the "clean up. " -Made of 14-gauge steel, this weathervane adds a touch of beauty in any home or garden setting. Easily installs in less than 1 minute. Intricate laser cut design with 3 protective coatings baked on to prevent rust or fading for years. Complete set includes laser cut top, windcups that have sealed ball bearings to gently turn in any breeze, an EWNS directional that tells the direction the wind is coming from and your choice of mount.

Features
  • Pointer Dog Weathervane with Deck Mount
Specifications
  • Dimension: 25" H x 21" W x 9" L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.